DUAL-PORT SFP28 25GBE NETWORK EXPANSION CARD; LOW-PROFILE FORM FACTOR; PCIE GEN4

  • Mfr # QXG-25G2SF-CX6

  • Zoro # G415190409


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express 4.0 x8
Media Type Supported
Optical Fiber
Total Number of Ports
2
Device Supported
Computer/Server/Workstation
Bracket Height
Low-Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXG-25G2SF-CX6
Zoro #
G415190409
UPC #
885022021260
Country of Origin
Taiwan, Province of China

Dimensions

Bracket Height
Low-Profile

Details

Item
25Gigabit Ethernet Card
Host Interface
PCI Express 4.0 x8
Media Type Supported
Optical Fiber
Total Number of Ports
2
Device Supported
Computer/Server/Workstation
Expansion Slot Type
SFP28
Maximum Data Transfer Rate
25-Gbit/s
Package Contents
QXG-25G2SF-CX6 25Gigabit Ethernet Card (1) QIG (3) Brackets
Operating System Supported
Windows Server 2019, Windows 8, Windows 10, Ubuntu Linux, Windows Server 2016
Series
QXG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.