Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Es1640Dc Series, Ej1600 Seires

  • Mfr # SP-ESNAS-FAN-MODULE

  • Zoro # G6250615


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Compatible With
QNAP NAS Servers: ES1640dc v2, ES1640dc, EJ1600 v2, EJ1600
Product Type
Cooling Module
Application
Server
Compatibility
QNAP NAS Servers: ES1640dc v2, ES1640dc, EJ1600 v2, EJ1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-ESNAS-FAN-MODULE
Zoro #
G6250615
UPC #
885022012701
Country of Origin
Unknown

Details

Item
Cooling Module
Compatible With
QNAP NAS Servers: ES1640dc v2, ES1640dc, EJ1600 v2, EJ1600
Product Type
Cooling Module
Application
Server
Compatibility
QNAP NAS Servers: ES1640dc v2, ES1640dc, EJ1600 v2, EJ1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.