Zoro Homepage
This item is Discontinued.
Qnap Fan Md F/Ts-(Ec)879U/(Ec)1279U SP-X79U-FAN-MODULE

Fan Md F/Ts-(Ec)879U/(Ec)1279U (Discontinued)

  • Mfr # SP-X79U-FAN-MODULE
  • Zoro # G6231426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-X79U-FAN-MODULE
Zoro #
G6231426
UPC #
885022003150
Country of Origin
Unknown

Dimensions

Width
13.4"
Height
5.7"
Depth
6.3"

Details

Product Type
Cooling Module
Compatibility
QNAP Ultra-high performance NAS Servers: TS-879U-RP, TS-1279U-RP, TS-1679U-RP, TS-EC879U-RP, TS-EC1279U-RP, TS-EC1679U-RP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.