Zoro Homepage

High Perfrmance 8 Bay (6+2)

  • Mfr # TS-877-1600-8G-US

  • Zoro # G5324393


product price: $2,480.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.3
Depth
12.6"
Width
11.5"
Product Type
SAN/NAS Storage System
Height
9.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-877-1600-8G-US
Zoro #
G5324393
UPC #
88502201323
Country of Origin
Unknown

Dimensions

Depth
12.6"
Width
11.5"
Height
9.1"

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System

Description

This QNAP brand High Performance 8 Bay (6+2) SAN/NAS Storage System has an operating system of QTS 4.3, a depth of 12.6", a width of 11.5", and a height of 9.1".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.