Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS-264 2-DRIVE FANLESS NAS, INTEL 4C/4T PROCESSOR

  • Mfr # HS-264-8G-US

  • Zoro # G614898045


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Standard Memory
8 GB
Package Contents
HS-264-8G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, (8) Flat Head Screw (for 3.5" HDD), (6) Flat Head Screw (for 2.5" HDD), AC Adapter, Quick Installation Guide (QIG)
Processor Core
Quad-core (4 Core)
Flash Memory Capacity
4 GB
Number of USB 3.2 Gen 2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-264-8G-US
Zoro #
G614898045
UPC #
885022023387
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.6"
Width
11.9"
Depth
8.7"

Details

Standard Memory
8 GB
Package Contents
HS-264-8G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, (8) Flat Head Screw (for 3.5" HDD), (6) Flat Head Screw (for 2.5" HDD), AC Adapter, Quick Installation Guide (QIG)
Processor Core
Quad-core (4 Core)
Flash Memory Capacity
4 GB
Number of USB 3.2 Gen 2 Ports
2
RAID Supported
Yes
Number of Hard Drives Supported
2
Number of Total Expansion Bays
2
Memory Technology
DDR4 SDRAM
Network (RJ-45)
Yes
Processor Type
Celeron
Maximum Power Supply Wattage
60 W
Controller Type
Serial ATA/600
RAID Levels
0, 1, JBOD
Number of 2.5"/3.5" Bays
2
Number of Network (RJ-45) Ports
2
Processor Model
N5105
Ethernet Technology
2.5 Gigabit Ethernet
Processor Speed
2 GHz
Number of Solid State Drive Supported
2
Operating System
QTS 5.0.0
Total Number of USB Ports
2
HDMI
Yes
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.