Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qnap Intel Celeron J3455 Quadcore, TS-453Be-4G-US TS-453Be-4G-US

Intel Celeron J3455 Quadcore, TS-453Be-4G-US (Discontinued)

  • Mfr # TS-453Be-4G-US
  • Zoro # G5171364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-453Be-4G-US
Zoro #
G5171364
UPC #
885022014422
Country of Origin
United States

Dimensions

Height
6.6"
Width
6.7"
Depth
8.9"

Details

Product Type
SAN/NAS Storage System
Operating System
QTS 4.3.4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.