Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qnap Intel Celeron J4005 2.0Ghz Dua, TS-251D-2G-Us TS-251D-2G-US

Intel Celeron J4005 2.0Ghz Dua, TS-251D-2G-Us (Discontinued)

  • Mfr # TS-251D-2G-US
  • Zoro # G2815498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-251D-2G-US
Zoro #
G2815498
UPC #
885022018680
Country of Origin
Unknown

Dimensions

Width
4.1"
Height
6.6"
Depth
8.9"

Details

Operating System
QTS 4.4.1
Product Type
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.