This item is Discontinued.

Qnap Intel Xeon E-2124 3.3GHz/8GB DDR4/6GbE/12SATA/USB3.1/12-Bay 2U TS-1283XU-RP-E2124-8G-US

Intel Xeon E-2124 3.3GHz/8GB DDR4/6GbE/12SATA/USB3.1/12-Bay 2U (Discontinued)

  • Mfr # TS-1283XU-RP-E2124-8G-US
  • Zoro # G6340276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-1283XU-RP-E2124-8G-US
Zoro #
G6340276
UPC #
885022016549
Country of Origin
Taiwan, Province of China

Dimensions

Depth
22.1"
Height
3.5"
Width
19"

Details

Product Type
SAN/NAS Storage System
Operating System
QTS 4.3.5

Description

TS-1283XU-RP-E2124-8G-US Intel Xeon E-2124 3.3GHz/ 8GB DDR4/ 6GbE/ 12SATA/ USB3.1/ 12-Bay 2U Rackmount NAS for Enterprise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.