
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-IR002
Zoro #
G5192364
UPC #
885022006816
Country of Origin
Unknown
Dimensions
Height
0.4"
Width
1.5"
Battery Size
CR2032
Details
Number of Batteries
1
Product Type
Device Remote Control
Compatibility
HS-251, TS-251, TS-451, TS-651, TS-851, TS-470 Pro, TS-670 Pro, TS-870 Pro, TS-470, TS-670, TS-870, TS-269L, TS-469L, TS-569L, TS-669L, TS-869L, TS-269 Pro, TS-469 Pro, TS-569 Pro, TS-669 Pro, TS-869 Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.