Shop QNAP
See all product information
MARVELL 98DX3550, 8GB DDR4, LAYER 3 LITE, 8 X 10GBE SFP+ FIBER PORTS (10G/1G) AN
Mfr # QSW-IM3216-8S8T-US
Zoro # G921708594
product price:Â $1,391.99
/ea
Free Shipping & Returns
Key Features
Redundant Power Supply
Yes
Form Factor
Desktop, Rack-mountable
Features
Access Control List, IP20, Link Aggregation, Port Mirroring, Fanless
Total Number of Network Ports
8
Layer Supported
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QSW-IM3216-8S8T-US
Zoro #
G921708594
UPC #
885022028054
Country of Origin
Taiwan, Province of China
Details
Item
Ethernet Switch
Redundant Power Supply
Yes
Form Factor
Desktop, Rack-mountable
Features
Access Control List, IP20, Link Aggregation, Port Mirroring, Fanless
Total Number of Network Ports
8
Layer Supported
2
Network Standard
10GBase-X, 10GBase-T
Maximum Data Transfer Rate
1.25-GB/s
Network (RJ-45)
Yes
Expansion Slot Type
SFP+
Manageable
Yes
Port/Expansion Slot Details
8 x 10 Gigabit Ethernet Expansion Slot, 8 x 10 Gigabit Ethernet Network
Input Voltage
54 V DC, 9 V DC
Uplink Port
Yes
Power Source
Power Adapter, DC
Includes
QSW-IM3216-8S8T Ethernet SwitchPower Adapter
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Total Number of Expansion Slots
8
Number of SFP+ Slots
8
Description
D 8 X 10GBE RJ45 NETWORK PORTS (10G/5G/2.5G/1G), REDUNDANT POWER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.