This item is Discontinued.

Qnap MICROCHIP VSC7448-02, 4GB DDR3, 16 PORT OF 2.5GBPS PORT WITH 802.3AT 30W, 2 10 QSW-M2116P-2T2S-US

This item is Discontinued.

Qnap

MICROCHIP VSC7448-02, 4GB DDR3, 16 PORT OF 2.5GBPS PORT WITH 802.3AT 30W, 2 10 (Discontinued)

Mfr # QSW-M2116P-2T2S-US
Zoro # G214878249
UPC # 885022020959
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSW-M2116P-2T2S-US
Zoro #
G214878249
UPC #
885022020959
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.2 in
Depth
9.2 in
Height
1.7 in

Details

Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
PoE Budget
280 W
Item
Ethernet Switch
Number of SFP+ Slots
2
Includes
Power Cord, Rackmount Kit, Rubber Feet, Quick Installation Guide (QIG)
Expansion Slot Type
SFP+
Mounting
Rack, Desktop
Power Source
Power Supply
Port/Expansion Slot Details
(2) 10 Gigabit Ethernet Expansion Slot, (16) 2.5 Gigabit Ethernet PoE+, (2) 10 Gigabit Ethernet PoE++
Frequency
50/60 Hz
Number of Network Ports
18
Number of Expansion Slots
2
Network Technology
2.5GBase-T, 10GBase-X, 10GBase-T
Power Consumption
350 W
PoE (RJ-45) Port
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.