Zoro Homepage

Mini Sas 6G Cable (Sff-8088), CAB-SAS20M-8088

  • Mfr # CAB-SAS20M-8088

  • Zoro # G5308318


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6.56 ft
Product Type
Data Transfer Cable
Cable Type
Mini-SAS
Compatibility
QNAP: Enterprise ZFS NAS, EJ Series Expansion Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-SAS20M-8088
Zoro #
G5308318
UPC #
885022011360
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Product Type
Data Transfer Cable
Cable Type
Mini-SAS
Compatibility
QNAP: Enterprise ZFS NAS, EJ Series Expansion Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.