Shop QNAP
See all product information
Create Account
Mini-SAS HD Data Transfer Cable
- Mfr # CAB-PCIE10M-8644-8X
- Zoro # G616423238
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
SFF-8644 Mini-SAS HD - Male
End 2 Connection Type
SFF-8644 Mini-SAS HD - Male
Color
Black
Connector on First End Details
8 x 36-pin Mini SAS HD (SFF-8644) - male
Connector on Second End Details
8 x 36-pin Mini SAS HD (SFF-8644) - male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAB-PCIE10M-8644-8X
- Zoro #
- G616423238
- UPC #
- 885022000000
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- SFF-8644 Mini-SAS HD - Male
- End 2 Connection Type
- SFF-8644 Mini-SAS HD - Male
- Color
- Black
- Connector on First End Details
- 8 x 36-pin Mini SAS HD (SFF-8644) - male
- Connector on Second End Details
- 8 x 36-pin Mini SAS HD (SFF-8644) - male
- Connector Gender on Second End
- Male
- Connector Gender on First End
- Male
- Device Supported
- PCI Card
- Compatibility
- QNAP: TL-Rx00PES-RP , QXP-3X8PES
- Cable Type
- Mini-SAS HD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.