Shop QNAP
See all product information
Create Account
NAS : TBS-h574TX, TVS-h874T, TVS-h674T, TVS-472XT, TVS-672XT, TVS-872XT, TVS-h1288X w/ TBT3 AIC, TV
- Mfr # QNA-UC10G1SF
- Zoro # G921707078
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Portable
Width
2.2 in
Device Supported
Computer
Network Standard
10GBase-X
Operating System Compatibility
Linux, Windows, Mac OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QNA-UC10G1SF
- Zoro #
- G921707078
- UPC #
- 885022028061
- Country of Origin
- Taiwan, Province of China
- Item
- 10Gigabit Ethernet Adapter
- Form Factor
- Portable
- Device Supported
- Computer
- Network Standard
- 10GBase-X
- Operating System Compatibility
- Linux, Windows, Mac OS
- Host Interface
- USB Type C
- Total Number of Expansion Slots
- 1
- Media Type Supported
- Optical Fiber
- Maximum Data Transfer Rate
- 10-Gbit/s
- Expansion Slot Type
- SFP+
- Operating System
- Linux
Dimensions
- Width
- 2.2 in
- Height
- 2.6 in
- Depth
- 4.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.