Network Video Recorder, 1 TB, VGA, HDMI (Discontinued)
- Mfr # VS-12148U-RP-PRO+-US
- Zoro # G2018646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-12148U-RP-PRO+-US
Zoro #
G2018646
UPC #
885022004201
Country of Origin
Taiwan, Province of China
Dimensions
Included Hard Drive Size
1 TB
Width
17 3/32 in
Height
3 15/32 in
Depth
20 15/32 in
Manufacturers Warranty Length
2 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
0
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB
Power Required
100 to 240V AC
Network Interface
10/100/1000 mbps
Operating Temp.
32 Degrees to 104 Degrees F
Video Compression Format
H.264
Standards
CE, FCC, VCCI, BSMI
Recording Modes
Continuous, Motion, Alarm
Video Output
VGA, HDMI
Description
Network Video Recorder, Number of IP Camera Inputs 0, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 2 yr, Network Interface 10/100/1000 mbps, Standards CE, FCC, VCCI, BSMI, Video Compression Format H.264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.