Network Video Recorder, 1TB, 64CH, VGA, HDMI (Discontinued)
- Mfr # VS-12164U-RP-PRO+-US
- Zoro # G2018628
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-12164U-RP-PRO+-US
Zoro #
G2018628
UPC #
885022004225
Country of Origin
Taiwan, Province of China
Dimensions
Included Hard Drive Size
1 TB
Width
17 3/32 in
Height
3 15/32 in
Depth
20 15/32 in
Manufacturers Warranty Length
2 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
64
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB
Power Required
100 to 240V AC
Operating Temp.
32 Degrees to 104 Degrees F
Video Compression Format
H.264
Video Output
VGA, HDMI
Standards
CE, FCC, VCCI, BSMI
Network Interface
10/100/1000 mbps
Recording Modes
Continuous, Motion, Alarm
Description
Network Video Recorder, Number of IP Camera Inputs 64, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 2 yr, Network Interface 10/100/1000 mbps, Standards CE, FCC, VCCI, BSMI, Video Compression Format H.264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.