Zoro Homepage

, OPTICAL TRANSCEIVER 10GBE SFP+ 850NM SR UP T

  • Mfr # TRX-10GITSFPP-SR

  • Zoro # G514909537


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Fiber Mode Supported
Multi-mode
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(2) RJ-45 10GBase-SR Network LAN
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-10GITSFPP-SR
Zoro #
G514909537
UPC #
885022022199
Country of Origin
Taiwan, Province of China

Details

Fiber Mode Supported
Multi-mode
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(2) RJ-45 10GBase-SR Network LAN
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
Number of Ports
2
Application
Data Networking
Connector Type
RJ-45
Item
SFP+ Module
Maximum Distance Supported
0.30 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.