Zoro Homepage

OPTICAL TRANSCEIVER 10GBE

  • Mfr # TRX-10GITSFPP-SR

  • Zoro # G112415706


product price: $69.49
/ea

Key Features

Media Type Supported
Twisted Pair
Network Technology
10GBase-SR
Maximum Distance Supported
0.30 km
Fiber Mode Supported
Multi-mode
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-10GITSFPP-SR
Zoro #
G112415706
UPC #
-
Country of Origin
China

Details

Media Type Supported
Twisted Pair
Network Technology
10GBase-SR
Maximum Distance Supported
0.30 km
Fiber Mode Supported
Multi-mode
Number of Ports
2
Application
Data Networking
Connector Type
RJ-45
Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(2) RJ-45 10GBase-SR Network LAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.