This item is Discontinued.

Qnap QM2 series, 2 x PCIe 2280 M.2 SSD slots, PCIe Gen4 x 8, 2 x AQC113C 10GbE NBASE-T port QM2-2P410G2T

This item is Discontinued.

Qnap

QM2 series, 2 x PCIe 2280 M.2 SSD slots, PCIe Gen4 x 8, 2 x AQC113C 10GbE NBASE-T port (Discontinued)

Mfr # QM2-2P410G2T
Zoro # G414878254
UPC # 885022022410
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QM2-2P410G2T
Zoro #
G414878254
UPC #
885022022410
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.8 in
Width
2.7 in
Length
7.4 in

Details

Item
M.2 to PCI Express Adapter
For Use With
[4 Bays] TVS-472XT , [6 Bays] TS-h686, TVS-672N, TVS-672X, TVS-672XT, TVS-h674 , [8 Bays] TS-h886, TVS-872N, TVS-872X, TVS-872XT, TVS-h874 , [10 Bays] TS-h1090FU , [12 Bays] TS-h1290FX, TVS-h1288X , [16 Bays] TVS-h1688X , [24 Bays] TDS-h2489FU, TS-h2490FU , [28 Bays] TS-2888X , [30 Bays] TS-h3088XU-RP
Compatibility
Series
QM2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.