
Qnap 1-Bay Personal Cloud Nas
Mfr # TS-131P-US
Zoro # G7173775
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Depth
8.6"
Height
6.7"
Operating System
QTS 4.2
Width
2.9"
Product Type
SAN/NAS Storage System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-131P-US
Zoro #
G7173775
UPC #
885022011810
Country of Origin
Unknown
Dimensions
Depth
8.6"
Height
6.7"
Width
2.9"
Details
Operating System
QTS 4.2
Product Type
SAN/NAS Storage System
Processor Core
Dual-core (2 Core)
Processor Speed
1.70 GHz
Ethernet Technology
Gigabit Ethernet
Mount Type
Tower
Controller Type
Serial ATA/600
Number of USB 3.0 Ports
3
Number of Total Expansion Bays
1
Network (RJ-45)
Yes
Processor Model
AL-212
Protocols
IPv6, DHCP, SMTP, DDNS, HTTP, IPv4, FXP, SFTP, FTPS, LDAP, SMSC, SSH, CIFS, SNMP, CHAP, Bonjour, PAP, CIFS/SMB, AFP, TFTP, UPnP, Telnet, AFP 3.3, FTP, PPTP, SMB, iSCSI, NFSv3, SSL/TLS, DLNA, TCP/IP, RSync, WEBDAV, DNS, HTTPS
Processor Type
Alpine
Includes
Turbo NAS TS-131P SAN/NAS Server, 1 x Ethernet Cable, Quick Installation Guide (QIG), Flat Head Screw (for 3.5" HDD), Flat Head Screw (for 2.5" HDD), Adapter, Power Cord
Standard Memory
1 GB
Total Number of USB Ports
3
Description
The QNAP 1-Bay Personal Cloud NAS is a SAN/NAS Storage System with a depth of 8.6", a height of 6.7", a width of 2.9", and an operating system of QTS 4.2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.