Qnap 12 (+4) Bay High-Capacity, TS-1685-D1531-128GR-US

  • Mfr # TS-1685-D1531-128GR-US

  • Zoro # G6734778


product price:  $6,349.99
/ea
Free Shipping & Returns

Key Features

Product Type
SAN/NAS Storage System
Width
14.6"
Operating System
QTS 4.3
Depth
12.6"
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1685-D1531-128GR-US
Zoro #
G6734778
UPC #
885022013173
Country of Origin
Unknown

Dimensions

Width
14.6"
Depth
12.6"
Height
12"

Details

Product Type
SAN/NAS Storage System
Operating System
QTS 4.3
RAID Supported
Yes
Controller Type
Serial ATA/600
Number of 2.5"/3.5" Bays
12
Mount Type
Desktop
Protocols
IPv6, FTPS, DLNA, HTTP, SSL/TLS, DNS, CIFS/SMB, DHCP, NFS, FTP, WEBDAV, FXP, AFP, IPv4, iSCSI, SNMP, SMB, RSync, LDAP, HTTPS, UPnP, CIFS, Telnet, DDNS, TCP/IP, SMB 2.0, SMTP, PPTP, SSH, IPMI
Number of 2.5" Bays
4
Processor Type
Xeon
Includes
High-capacity 16-bay Xeon D Super NAS with Exceptional Performance, 4 x Ethernet Cables, 2 x 10GBASE-T Ethernet Cables, Flat Head Screws (For 2.5" HDD), Flat Head Screws (for M.2 SSD), 1 x Power Cord, Quick Installation Guide (QIG), 6 x M.2 SSD Cooling Module
RAID Levels
0, 1, 5, 6, 10, Hot Spare, JBOD
Total Number of Expansion Slots
3
Ethernet Technology
10 Gigabit Ethernet
HDMI
Yes
Total Number of USB Ports
3
Processor Speed
2.20 GHz
Number of USB 3.0 Ports
3
Processor Core
Hexa-core (6 Core)
Standard Memory
128 GB
Network (RJ-45)
Yes
Processor Model
D-1531
Number of Total Expansion Bays
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.