Zoro Homepage

Qnap 16-Bay Sas 12G Storage Ex

  • Mfr # EJ1600-v2-US

  • Zoro # G6707383


product price: $4,379.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.2"
Product Type
Drive Enclosure
Compatibility
QNAP ES1640dc v2 Drive Array
Depth
24.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ1600-v2-US
Zoro #
G6707383
UPC #
885022012459
Country of Origin
Unknown

Dimensions

Height
5.2"
Depth
24.3"
Width
17.6"

Details

Color
Black
Product Type
Drive Enclosure
Compatibility
QNAP ES1640dc v2 Drive Array

Description

This QNAP 16-Bay Sas 12G Storage Ex is a black drive enclosure with a height of 5.2", a depth of 24.3", and a width of 17.6".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.