QNAP 16-Channel / 4-Bay / HDMI Local Display / Tower NVR - Network Video Recorder - HDMI
Mfr # VS-4116-PRO+-US
Zoro # G112182325
product price:Â $2,199.99
/ea
Free Shipping & Returns
Key Features
Height
7.3 in
Width
7.1 in
Depth
9.3 in
Package Contents
16-Channel / 4-Bay / HDMI Local Display / Tower NVRQuick Installation GuideCD-ROM (User Manual & Utility Inclusive)2(8) Flat Head Screw (for HDD)(2) Ethernet CablePower CordHard Disk Lock
Ethernet
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VS-4116-PRO+-US
Zoro #
G112182325
UPC #
-
Country of Origin
China
Dimensions
Height
7.3 in
Width
7.1 in
Depth
9.3 in
Details
Item
Video Surveillance Station
Package Contents
16-Channel / 4-Bay / HDMI Local Display / Tower NVRQuick Installation GuideCD-ROM (User Manual & Utility Inclusive)2(8) Flat Head Screw (for HDD)(2) Ethernet CablePower CordHard Disk Lock
Ethernet
Yes
USB Standard
USB 3.0
Total Number of Audio In Ports
1
USB
Yes
Ethernet Technology
Gigabit Ethernet
System Components
Network Video Recorder
Total Number of Channels
16
Network (RJ-45)
Yes
Input Voltage
240 V AC, 220 V AC
Total Number of Audio Out Ports
1
Connectivity Technology
Wired
Video Formats
Motion JPEG, MPEG-4, MxPEG, H.264
HDMI
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.