Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qnap 1U 4-Bay Nas/Iscsi

  • Mfr # TS-453BU-RP-4G-US

  • Zoro # G6204537


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.3
Width
17.3"
Height
1.7"
Depth
19.6"
Product Type
SAN/NAS Storage System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-453BU-RP-4G-US
Zoro #
G6204537
UPC #
885022013449
Country of Origin
Unknown

Dimensions

Width
17.3"
Height
1.7"
Depth
19.6"
Rack Height
1U

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Protocols
LDAP, SSH, DHCP, Telnet, DDNS, SMB, UPnP, iSCSI, HTTPS, AFP, FTP, RSync, HTTP, PPTP, DLNA, WEBDAV, CIFS/SMB, IPv6, SMTP, SSL/TLS, SNMP, CIFS, DNS, FTPS, TCP/IP, IPv4, FXP
Network (RJ-45)
Yes
Total Number of Expansion Slots
1
Standard Memory
4 GB
Number of Solid State Drive Supported
4
Number of USB 3.0 Ports
4
Processor Type
Celeron
Number of Hard Drives Supported
4
Processor Model
J3455
Expansion Slot Type
PCI Express
Total Number of USB Ports
4
Number of Total Expansion Bays
4
Redundant Power Supply
Yes
Flash Memory Capacity
4 GB
Processor Speed
1.50 GHz
Includes
Turbo NAS TS-453BU-RP SAN/NAS Storage System with Redundant Power Supply, 2 x Ethernet Cables, Quick Installation Guide (QIG), Flat Head Screw (for 3.5" HDD), Flat Head Screw (for 2.5" HDD), Power Cord
Processor Core
Quad-core (4 Core)
Maximum Power Supply Wattage
250 W
Ethernet Technology
Gigabit Ethernet
RAID Supported
Yes
HDMI
Yes
Controller Type
Serial ATA/600
RAID Levels
0, 1, 5, 6, 10, Hot Spare, JBOD
Mount Type
Rack-mountable

Description

This QNAP 1U 4-Bay NAS/iSCSI SAN/NAS Storage System has an operating system of QTS 4.3. It has a width of 17.3", a height of 1.7", and a depth of 19.6".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.