
Qnap 1U 4Bay Nas/Iscsi, TS-453BU-8G-US
Mfr # TS-453BU-8G-US
Zoro # G6222852
product price:Â $1,329.99
/ea
Free Shipping & Returns
Key Features
Width
17.3"
Depth
19.6"
Product Type
SAN/NAS Storage System
Height
1.7"
Operating System
QTS 4.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-453BU-8G-US
Zoro #
G6222852
UPC #
885022013456
Country of Origin
Unknown
Dimensions
Width
17.3"
Depth
19.6"
Height
1.7"
Rack Height
1U
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.