Zoro Homepage

Qnap 2-Bay 3.5" Sata Hdd Usb 3

  • Mfr # TR-002-US

  • Zoro # G6707934


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Depth
8.6"
Width
4"
Product Type
DAS Storage System
Height
6.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-002-US
Zoro #
G6707934
UPC #
885022017249
Country of Origin
Unknown

Dimensions

Depth
8.6"
Width
4"
Height
6.6"

Details

Product Type
DAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.