Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qnap 2 Bay Nvr, 12Ch, Vms Buil, VS-2112-PRO+-US

  • Mfr # VS-2112-PRO+-US

  • Zoro # G6707435


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Height
5.9"
Depth
8.5"
Product Type
Video Surveillance Station
Width
4"
Total Number of Channels
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-2112-PRO+-US
Zoro #
G6707435
UPC #
885022004140
Country of Origin
Unknown

Dimensions

Height
5.9"
Depth
8.5"
Width
4"

Details

Product Type
Video Surveillance Station
Total Number of Channels
12
Ethernet
Yes
System Components
Network Video Recorder
Ethernet Technology
Gigabit Ethernet
USB Standard
USB 3.0
Network (RJ-45)
Yes
Connectivity Technology
Wired
Video Formats
MPEG-4, Motion JPEG, MxPEG, H.264
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.