
Qnap 2 Bay Personal Cloud Nas, TS-231P2-1G-US
Mfr # TS-231P2-1G-US
Zoro # G6218117
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Operating System
QTS 4.3
Depth
8.6"
Height
6.7"
Width
4"
Product Type
SAN/NAS Storage System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-231P2-1G-US
Zoro #
G6218117
UPC #
885022013692
Country of Origin
Unknown
Dimensions
Depth
8.6"
Height
6.7"
Width
4"
Details
Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Mount Type
Tower
Flash Memory Capacity
512 MB
Number of Hard Drives Supported
2
Processor Speed
1.70 GHz
Number of Total Expansion Bays
2
Processor Core
Quad-core (4 Core)
RAID Levels
0, 1, JBOD
Network (RJ-45)
Yes
Number of USB 3.0 Ports
3
Protocols
FTP, UPnP, IPSec, DLNA, Bonjour, WEBDAV, PPTP, FXP, TFTP, RSync, IPv4, DNS, SFTP, SMB, iSCSI, HTTP, IPv6, SSL/TLS, SMSC, NFSv3, SMTP, DHCP, TCP/IP, FTPS, AFP 3.3, Telnet, LDAP, AFP, SNMP, DDNS, L2TP, HTTPS, CIFS, SSH, CIFS/SMB
Processor Model
AL-314
Number of Solid State Drive Supported
2
Maximum Power Supply Wattage
65 W
Total Number of USB Ports
3
Includes
Turbo NAS TS-231P2 SAN/NAS Storage System, Ethernet Cable, Quick Installation Guide, Drive Screw Pack, AC Adapter, Power Cord
Ethernet Technology
Gigabit Ethernet
Standard Memory
1 GB
RAID Supported
Yes
Controller Type
Serial ATA/600
Description
The QNAP TS-231P2-1G-US is a 2 Bay Personal Cloud NAS SAN/NAS Storage System with an operating system of QTS 4.3. It has a depth of 8.6", a height of 6.7", and a width of 4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.