
Qnap 2 Bay Personal Cloud Nas, TS-231P2-4G-US
Mfr # TS-231P2-4G-US
Zoro # G6218555
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Depth
8.6"
Width
4"
Height
6.7"
Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-231P2-4G-US
Zoro #
G6218555
UPC #
885022013708
Country of Origin
Unknown
Dimensions
Depth
8.6"
Width
4"
Height
6.7"
Details
Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Number of Hard Drives Supported
2
Number of USB 3.0 Ports
3
Number of Solid State Drive Supported
2
Includes
Turbo NAS TS-231P2 SAN/NAS Storage System, Ethernet Cable, Quick Installation Guide, Drive Screw Pack, AC Adapter, Power Cord
Flash Memory Capacity
512 MB
Network (RJ-45)
Yes
Controller Type
Serial ATA/600
RAID Levels
0, 1, JBOD
Processor Speed
1.70 GHz
Protocols
SSL/TLS, SMSC, LDAP, HTTP, RSync, HTTPS, DNS, L2TP, SFTP, IPv6, SSH, Bonjour, CIFS/SMB, TCP/IP, DHCP, IPSec, DDNS, UPnP, AFP, WEBDAV, SNMP, AFP 3.3, TFTP, NFSv3, CIFS, Telnet, FXP, FTP, iSCSI, FTPS, DLNA, SMB, SMTP, PPTP, IPv4
RAID Supported
Yes
Maximum Power Supply Wattage
65 W
Standard Memory
4 GB
Processor Core
Quad-core (4 Core)
Ethernet Technology
Gigabit Ethernet
Processor Model
AL-314
Total Number of USB Ports
3
Number of Total Expansion Bays
2
Mount Type
Tower
Description
The QNAP TS-231P2-4G-US is a 2 Bay Personal Cloud NAS with a depth of 8.6", width of 4", and height of 6.7". It runs on the QTS 4.3 Operating System and is a SAN/NAS Storage System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.