Zoro Homepage

Qnap 2 Gb Ddr3L Ram

  • Mfr # RAM-2GDR3LA0-SO-1866

  • Zoro # G6239424


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Number of Pins
204-pin
Memory Size
2 GB
Product Type
RAM Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-2GDR3LA0-SO-1866
Zoro #
G6239424
UPC #
885022013760
Country of Origin
Unknown

Dimensions

Memory Size
2 GB

Details

Number of Pins
204-pin
Product Type
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.