Zoro Homepage

QNAP 250W Power Supply Unit

  • Mfr # SP-4BAY-PSU

  • Zoro # G914878310


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Compatibility
QNAP NAS Servers:TS-439 Pro, 439 Pro II, 439 Pro II+, 459 Pro, 459 Pro+, 410U, 419U, 469 Pro
Depth
8.6 in
Height
2.1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-4BAY-PSU
Zoro #
G914878310
UPC #
885022001941
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.6 in
Height
2.1 in
Width
3 in

Details

Item
Proprietary Power Supply
Compatibility
QNAP NAS Servers:TS-439 Pro, 439 Pro II, 439 Pro II+, 459 Pro, 459 Pro+, 410U, 419U, 469 Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.