Qnap 2U 12-Bay Nas/Iscsi Ip-Sc, TS-1273U-8G-US

  • Mfr # TS-1273U-8G-US

  • Zoro # G6209008


product price:  $2,708.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.3
Width
19"
Height
3.5"
Product Type
SAN/NAS Storage System
Depth
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-1273U-8G-US
Zoro #
G6209008
UPC #
885022013937
Country of Origin
Unknown

Dimensions

Width
19"
Height
3.5"
Depth
21"
Rack Height
2U

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Number of USB 2.0 Ports
4
Number of Total Expansion Bays
12
Total Number of Expansion Slots
2
Mount Type
Rack-mountable
Flash Memory Capacity
512 MB
Processor Type
R-Series
Network (RJ-45)
Yes
Number of Power Supplies Installed
1
Protocols
Bonjour, SSH, Telnet, FTP, PPTP, AFP 3.3, SMSC, SMB, DDNS, UPnP, IPv6, HTTPS, SNMP, SFTP, NFSv3, AFP, CIFS/SMB, iSCSI, WEBDAV, FXP, RSync, DHCP, TFTP, TCP/IP, FTPS, IPv4, DLNA, LDAP, SSL/TLS, SMTP, DNS, CIFS, HTTP
Number of Solid State Drive Supported
12
Total Number of USB Ports
6
RAID Supported
Yes
RAID Levels
0, 1, 5, 6, 10, 5+Spare, 6+Spare, 10+Spare, JBOD
Number of 2.5"/3.5" Bays
12
Standard Memory
8 GB
Expansion Slot Type
SFP+
Number of Hard Drives Supported
12
Number of USB 3.0 Ports
2
Ethernet Technology
10 Gigabit Ethernet
Includes
High-performance Quad-core NAS with Dual 10GbE SFP+ Ports, 2 x Ethernet Cables, 1 x Power Cord, 48 x Flat Head Screws (for 3.5" HDD), 36 x Flat Head Screws (for 2.5" HDD), M.2 SSD Installation Kit, Quick Installation Guide (QIG)
Processor Core
Quad-core (4 Core)
Maximum Power Supply Wattage
350 W
Controller Type
Serial ATA/600
Processor Speed
2.10 GHz
Processor Model
RX-421ND

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.