This item is Discontinued.

Qnap Qnap 2U 8-Bay Nas/Iscsi Ip-Sca, TS-873U-RP-16G-US TS-873U-RP-16G-US

Qnap 2U 8-Bay Nas/Iscsi Ip-Sca, TS-873U-RP-16G-US (Discontinued)

  • Mfr # TS-873U-RP-16G-US
  • Zoro # G6209954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-873U-RP-16G-US
Zoro #
G6209954
UPC #
885022013807
Country of Origin
Unknown

Dimensions

Width
19"
Height
3.5"
Depth
21"

Details

Product Type
SAN/NAS Storage System
Operating System
QTS 4.3

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.