Zoro Homepage

Qnap 2U 8-Bay Nas/Iscsi

  • Mfr # TS-853BU-4G-US

  • Zoro # G6232406


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Width
19"
Depth
21"
Height
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-853BU-4G-US
Zoro #
G6232406
UPC #
885022013470
Country of Origin
China

Dimensions

Width
19"
Depth
21"
Height
3.5"

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.