This item is Discontinued.

Qnap Qnap 2U 8 Bay Nas/Iscsi, TS-853BU-RP-4G-US TS-853BU-RP-4G-US

Qnap 2U 8 Bay Nas/Iscsi, TS-853BU-RP-4G-US (Discontinued)

  • Mfr # TS-853BU-RP-4G-US
  • Zoro # G6192427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-853BU-RP-4G-US
Zoro #
G6192427
UPC #
885022013487
Country of Origin
Unknown

Dimensions

Depth
21"
Height
3.5"
Width
19"

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.