Zoro Homepage

Qnap 2U 8Bay Nas/Iscsi

  • Mfr # TS-853BU-8G-US

  • Zoro # G6229222


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.3
Height
3.5"
Width
19"
Depth
21"
Product Type
SAN/NAS Storage System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-853BU-8G-US
Zoro #
G6229222
UPC #
885022013494
Country of Origin
Unknown

Dimensions

Height
3.5"
Width
19"
Depth
21"

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.