Qnap 3U 16 Bay Nas/Iscsi Ip-Sa

  • Mfr # TS-1673U-RP-64G-US

  • Zoro # G6246546


product price: $4,079.99
/ea
Free Shipping & Returns

Key Features

Width
18.9"
Depth
21.1"
Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Height
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1673U-RP-64G-US
Zoro #
G6246546
UPC #
885022013852
Country of Origin
Unknown

Dimensions

Width
18.9"
Depth
21.1"
Height
5.1"
Rack Height
3U

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Standard Memory
64 GB
Total Number of Expansion Slots
2
Network (RJ-45)
Yes
Number of Total Expansion Bays
16
Number of 2.5"/3.5" Bays
16
Protocols
IPv6, SMB, IPv4, AFP 3.3, FTP, SSH, CIFS/SMB, AFP, SSL/TLS, LDAP, UPnP, HTTPS, SMSC, RSync, DDNS, iSCSI, DLNA, DHCP, CIFS, TCP/IP, HTTP, SFTP, FXP, WEBDAV, PPTP, SNMP, NFSv3, Bonjour, SMTP, DNS, FTPS, TFTP, Telnet
RAID Supported
Yes
Maximum Power Supply Wattage
500 W
Includes
Turbo NAS TS-1673U-RP SAN/NAS Storage System, 2 x Ethernet Cables, 2 x Power Cords, 64 x Flat Head Screws (for 3.5" HDD), 48 x Flat Head Screws (for 2.5" HDD), M.2 SSD Installation Kit, Quick Installation Guide (QIG)
Flash Memory Capacity
512 MB
Processor Speed
2.10 GHz
Expansion Slot Type
SFP+
Number of Hard Drives Supported
16
RAID Levels
0, 1, 5, 6, 10, 5+Spare, 6+Spare, 10+Spare, JBOD
Ethernet Technology
10 Gigabit Ethernet
Number of Solid State Drive Supported
16
Mount Type
Rack-mountable
Redundant Power Supply
Yes
Number of Power Supplies Installed
2
Processor Type
R-Series
Processor Core
Quad-core (4 Core)
Number of USB 3.0 Ports
2
Number of USB 2.0 Ports
4
Processor Model
RX-421ND
Controller Type
Serial ATA/600
Total Number of USB Ports
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.