Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qnap 3U 16-Bay Nas/Iscsi Ip-Sc

  • Mfr # TS-1673U-8G-US

  • Zoro # G6244017


product price: $3,089.99
/ea
Free Shipping & Returns

Key Features

Height
5.1"
Depth
21.1"
Width
18.9"
Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-1673U-8G-US
Zoro #
G6244017
UPC #
885022013876
Country of Origin
Unknown

Dimensions

Height
5.1"
Depth
21.1"
Width
18.9"
Rack Height
3U

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Processor Speed
2.10 GHz
Protocols
IPv6, SMTP, DDNS, Telnet, CIFS, AFP 3.3, UPnP, SSH, RSync, DLNA, IPv4, SMB, FXP, WEBDAV, TFTP, CIFS/SMB, SSL/TLS, FTPS, SNMP, Bonjour, SFTP, DNS, HTTPS, HTTP, AFP, SMSC, NFSv3, PPTP, LDAP, DHCP, TCP/IP, iSCSI, FTP
Includes
High-performance Quad-core NAS with Dual 10GbE SFP+ Ports, 2 x Ethernet Cables, 1 x Power Cord, 64 x Flat Head Screws (for 3.5" HDD), 48 x Flat Head Screws (for 2.5" HDD), M.2 SSD Installation Kit, Quick Installation Guide (QIG)
Standard Memory
8 GB
Ethernet Technology
10 Gigabit Ethernet
Network (RJ-45)
Yes
Controller Type
Serial ATA/600
Number of Total Expansion Bays
16
Total Number of USB Ports
6
Maximum Power Supply Wattage
350 W
RAID Supported
Yes
Expansion Slot Type
SFP+
Number of Power Supplies Installed
1
Number of USB 2.0 Ports
4
Processor Type
R-Series
Number of 2.5"/3.5" Bays
16
Processor Model
RX-421ND
Number of Solid State Drive Supported
16
Processor Core
Quad-core (4 Core)
Total Number of Expansion Slots
2
RAID Levels
0, 1, 5, 6, 10, 5+Spare, 6+Spare, 10+Spare, JBOD
Number of Hard Drives Supported
16
Mount Type
Rack-mountable
Number of USB 3.0 Ports
2
Flash Memory Capacity
512 MB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.