
Qnap 4Bay Personal Cloud Ans
Mfr # TS-431P2-1G-US
Zoro # G6232598
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Height
6.7"
Depth
8.6"
Width
6.3"
Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-431P2-1G-US
Zoro #
G6232598
UPC #
885022013715
Country of Origin
Unknown
Dimensions
Height
6.7"
Depth
8.6"
Width
6.3"
Details
Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
RAID Levels
0, 1, 5, 6, 10, Hot Spare, 5+Hot Spare, 6+Hot Spare, JBOD
Flash Memory Capacity
512 MB
Number of Solid State Drive Supported
4
Number of USB 3.0 Ports
3
Total Number of USB Ports
3
Protocols
SMSC, TCP/IP, WEBDAV, AFP, HTTP, DDNS, NFSv3, SSH, IPv6, DHCP, L2TP, PPTP, FTP, IPSec, SNMP, LDAP, SSL/TLS, CIFS, iSCSI, UPnP, AFP 3.3, FXP, Telnet, SFTP, RSync, TFTP, IPv4, HTTPS, DLNA, Bonjour, DNS, CIFS/SMB, SMTP, SMB, FTPS
Maximum Power Supply Wattage
90 W
Standard Memory
1 GB
Processor Core
Quad-core (4 Core)
Controller Type
Serial ATA/600
Mount Type
Tower
Number of Total Expansion Bays
4
Network (RJ-45)
Yes
Processor Model
AL-314
Ethernet Technology
Gigabit Ethernet
Number of Hard Drives Supported
4
Includes
Turbo NAS TS-431P2 SAN/NAS Storage System, Ethernet Cable, Quick Installation Guide, Drive Screw Pack, AC Adapter, Power Cord
Processor Speed
1.70 GHz
RAID Supported
Yes
Description
The QNAP 4Bay Personal Cloud SAN/NAS Storage System is a storage system with a height of 6.7", a depth of 8.6", and a width of 6.3". It runs on the QTS 4.3 operating system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.