This item is Discontinued.

Qnap Qnap 4U 24-Bay 10Gbe Nas And TS-2483XU-RP-E2136-16G-US

Qnap 4U 24-Bay 10Gbe Nas And (Discontinued)

  • Mfr # TS-2483XU-RP-E2136-16G-US
  • Zoro # G6707295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-2483XU-RP-E2136-16G-US
Zoro #
G6707295
UPC #
885022016563
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.9"
Width
18.9"
Depth
26.5"

Details

Operating System
QTS 4.3.5
Product Type
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.