Zoro Homepage

Qnap 64Gb Ddr4 Ram

  • Mfr # RAM-16GDR4-RD-2400

  • Zoro # G6235066


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Compatible With
QNAP Servers: TDS-16489U, TES-1885U, TES-3085U, TS-1685
Product Type
RAM Module
Memory Size
16 GB
Number of Pins
288-pin
Compatibility
QNAP Servers:TDS-16489U, TES-1885U, TES-3085U, TS-1685
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-16GDR4-RD-2400
Zoro #
G6235066
UPC #
885022014088
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Compatible With
QNAP Servers: TDS-16489U, TES-1885U, TES-3085U, TS-1685
Product Type
RAM Module
Number of Pins
288-pin
Compatibility
QNAP Servers:TDS-16489U, TES-1885U, TES-3085U, TS-1685
Signal Processing
Registered
Device Supported
Server
Memory Standard
DDR4-2400/PC4-19200
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Memory Speed
2400 MHz
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.