Qnap Dual-Port Gigabit Network, LAN-1G2T-U

  • Mfr # LAN-1G2T-U

  • Zoro # G6707697


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Product Type
Gigabit Ethernet Card
Depth
4.7"
Height
1.3"
Width
7.7"
Network Technology
1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAN-1G2T-U
Zoro #
G6707697
UPC #
885022003990
Country of Origin
Unknown

Dimensions

Depth
4.7"
Height
1.3"
Width
7.7"

Details

Product Type
Gigabit Ethernet Card
Network Technology
1000Base-X
Total Number of Ports
2
Device Supported
PC
Platform Supported
PC
Mount Type
Plug-in Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.