Zoro Homepage

Qnap Hdd Tray For Es Nas Serie

  • Mfr # SP-ES-TRAY-LOCK

  • Zoro # G7168708


product price: $20.85
/ea

Key Features

Product Type
Drive Bay Adapter
Compatibility
QNAP ES NAS Server Series
Compatible Drive Bay Width
3.5 in
Number of Total Expansion Bays
1
Number of 2.5"/3.5" Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-ES-TRAY-LOCK
Zoro #
G7168708
UPC #
885022011599
Country of Origin
Unknown

Dimensions

Compatible Drive Bay Width
3.5 in

Details

Item
Drive Bay Adapter
Product Type
Drive Bay Adapter
Compatibility
QNAP ES NAS Server Series
Number of Total Expansion Bays
1
Number of 2.5"/3.5" Bays
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.