Qnap High Performance 12 Bay (, TVS-1282-I7-64G-US

  • Mfr # TVS-1282-I7-64G-US

  • Zoro # G6708144


product price:  $3,589.99
/ea
Free Shipping & Returns

Key Features

Depth
12.6"
Operating System
QTS 4.2
Height
9.2"
Width
14.6"
Product Type
SAN/NAS Storage System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS-1282-I7-64G-US
Zoro #
G6708144
UPC #
885022012084
Country of Origin
Unknown

Dimensions

Depth
12.6"
Height
9.2"
Width
14.6"

Details

Operating System
QTS 4.2
Product Type
SAN/NAS Storage System
Processor Speed
3.40 GHz
Total Number of USB Ports
5
Number of 2.5" Bays
4
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA/600
HDMI
Yes
Maximum Power Supply Wattage
250 W
RAID Levels
0, 1, 5, 6, 10, Hot Spare, JBOD
Processor Core
Quad-core (4 Core)
Protocols
Telnet, SMTP, IPv6, DLNA, Bonjour, SSL/TLS, SFTP, TCP/IP, UPnP, SMSC, WEBDAV, DNS, PPTP, DHCP, CIFS, FTP, FTPS, HTTP, AFP, SMB, DDNS, TFTP, IPv4, NFSv3, RSync, HTTPS, CIFS/SMB, LDAP, SNMP, iSCSI, AFP 3.3, SSH, FXP
Processor Type
Core i7
Standard Memory
64 GB
Mount Type
Tower
Number of Hard Drives Supported
8
Expansion Slot Type
PCI Express 3.0 x4, PCI Express x8
RAID Supported
Yes
Number of Solid State Drive Supported
12
Number of 2.5"/3.5" Bays
8
Number of Total Expansion Bays
12
Processor Model
i7-6700
Includes
Turbo NAS TVS-1282-I7-64G SAN/NAS Storage System, 4 x Ethernet Cables, Quick Installation Guide, 1 x Power Cord, 2 x Screws for M.2 Installation, 2 x Bolts, 24 x Flat Head Screws (for 2.5" HDD), 2 x M.2 SSD Heatsink, IR Remote Control
Network (RJ-45)
Yes
Number of USB 3.0 Ports
5
Flash Memory Capacity
512 MB
Total Number of Expansion Slots
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.