Qnap High Performance 8 Bay, TVS-882-i3-8G-US

  • Mfr # TVS-882-i3-8G-US

  • Zoro # G6707864


product price: $1,929.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.2
Height
9.1"
Depth
12.6"
Width
11.5"
Product Type
SAN/NAS Storage System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS-882-i3-8G-US
Zoro #
G6707864
UPC #
885022011131
Country of Origin
Unknown

Dimensions

Height
9.1"
Depth
12.6"
Width
11.5"

Details

Operating System
QTS 4.2
Product Type
SAN/NAS Storage System

Description

The QNAP High Performance 8 Bay, TVS-882-i3-8G-US is a SAN/NAS Storage System with an operating system of QTS 4.2. It has a height of 9.1", a depth of 12.6", and a width of 11.5".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.