Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QNAP Rack Mount for Network Switch

  • Mfr # SP-EAR-QSW2FOR1-01

  • Zoro # G414909187


product price: $25.79
/ea

Key Features

Width
28.35 in
Height
16.93 in
Length
6.30 in
Device Supported
Network Switch
Compatibility
QNAP QSW-M2108R-2C Network Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-EAR-QSW2FOR1-01
Zoro #
G414909187
UPC #
885022021253
Country of Origin
Taiwan, Province of China

Dimensions

Width
28.35 in
Height
16.93 in
Length
6.30 in

Details

Item
Rack Mount
Device Supported
Network Switch
Compatibility
QNAP QSW-M2108R-2C Network Switch
Compatible With
QNAP QSW-M2108R-2C Network Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.