QNAP SP-SS-TRAY-BLACK Drive Bay Adapter Internal - Black - 1 x Total Bay - 1 x 2.5" Bay
Mfr # SP-SS-TRAY-BLACK
Zoro # G714885419
product price:Â $19.65
/eaKey Features
Number of Total Expansion Bays
1
Number of 2.5" Bays
1
Compatibility
QNAP Network Attached Storage:SS-439, SS-839
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP-SS-TRAY-BLACK
Zoro #
G714885419
UPC #
885022000906
Country of Origin
Taiwan, Province of China
Details
Number of Total Expansion Bays
1
Item
Drive Bay Adapter
Number of 2.5" Bays
1
Compatibility
QNAP Network Attached Storage:SS-439, SS-839
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.