Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qnap Ts-253B 2-Bay Professiona

  • Mfr # TS-253B-4G-US

  • Zoro # G7173958


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.3
Width
4.1"
Height
6.6"
Product Type
SAN/NAS Storage System
Depth
8.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-253B-4G-US
Zoro #
G7173958
UPC #
885022012916
Country of Origin
Unknown

Dimensions

Width
4.1"
Height
6.6"
Depth
8.9"

Details

Operating System
QTS 4.3
Product Type
SAN/NAS Storage System
Total Number of Expansion Slots
1
Includes
Turbo NAS TS-253B SAN/NAS Server, 2 x Ethernet Cable, 1 x Power Cord, AC Adapter, 6 x Flat head screw (for 2.5" HDD), Quick Installation Guide (QIG), IR Remote Control
Total Number of USB Ports
5
RAID Supported
Yes
Ethernet Technology
Gigabit Ethernet
Protocols
TCP/IP, DDNS, FTP, SMTP, DHCP, DLNA, FXP, HTTP, PPTP, HTTPS, CIFS/SMB, Telnet, iSCSI, AFP, RSync, CIFS, FTPS, SNMP, SSH, SMB, LDAP, SSL/TLS, UPnP, IPv6, IPv4, DNS, WEBDAV
Processor Core
Quad-core (4 Core)
Processor Type
Celeron
Number of 2.5"/3.5" Bays
2
Network (RJ-45)
Yes
Number of Total Expansion Bays
2
Processor Speed
1.50 GHz
Number of USB 3.0 Ports
5
Processor Model
J3455
RAID Levels
0, 1, JBOD
Controller Type
Serial ATA/600
HDMI
Yes
Standard Memory
4 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.