Zoro Homepage

Qnap Ts-351 (4Gb Ram ) 3-Bay P

  • Mfr # 885022015795

  • Zoro # G7176408


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
4 GB
Height
7.4 in
Features
Features,"HDMI, Hot Swappable Bays, Network (RJ-45), RAID Supported"
Width
7.8 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885022015795
Zoro #
G7176408
UPC #
885022016495
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.4 in
Width
7.8 in
Depth
11 in

Details

Item
SAN/NAS/DAS Storage System
Storage Capacity
4 GB
Features
Features,"HDMI, Hot Swappable Bays, Network (RJ-45), RAID Supported"
Memory Technology
DDR4 SDRAM
Maximum Power Supply Wattage
250 W
Number of Total Expansion Slots
2
Number of Hard Drives Supported
4
Total Number of USB Ports
5
Number of Solid State Drive Supported
4
Processor Type
Pentium Gold
Flash Memory Capacity
4 GB
Number of USB 3.0 Ports
1
Expansion Slot Type
PCI Express 3.0 x4, PCI Express 3.0 x16
Processor Core
Dual-core (2 Core)
Number of Total Expansion Bays
4
Controller Type
Serial ATA/600
Ethernet Technology
10 Gigabit Ethernet
Host Interface
Thunderbolt 3
Operating System
QTS 4.3.5
Processor Model
G5400T
Number of 2.5"/3.5" Bays
4
RAID Levels
0, 1, 5, 6, 10, JBOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.