Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qnap Ts-653A 6-Bay Professiona

  • Mfr # TS-653A-4G-US

  • Zoro # G7157447


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Operating System
QTS 4.2
Width
10.1"
Product Type
NAS Storage System
Depth
9.3"
Height
6.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-653A-4G-US
Zoro #
G7157447
UPC #
885022009893
Country of Origin
Unknown

Dimensions

Width
10.1"
Depth
9.3"
Height
6.9"

Details

Operating System
QTS 4.2
Product Type
NAS Storage System
RAID Supported
Yes
Controller Type
Serial ATA/600
Number of USB 3.0 Ports
4
Mount Type
Tower
Processor Type
Celeron
Number of Total Expansion Bays
6
Total Number of USB Ports
4
Ethernet Technology
Gigabit Ethernet
RAID Levels
0, 1, 5, 6, 10, Hot Spare, JBOD, X-RAID2
Processor Model
N3150
Processor Core
Quad-core (4 Core)
Includes
Turbo NAS TS-653A NAS Server, 2 x Ethernet Cables, Power Cord, 24 x Flat Head Screw (for 3.5" HDD), 18 x Flat Head Screw (for 2.5" HDD), Quick Installation Guide (QIG), Infrared (IR) Remote Control
Standard Memory
4 GB
Protocols
IPv4, IPv6, Telnet, LDAP, TCP/IP, SSH, CIFS/SMB, SSL/TLS, FTPS, HTTPS, SNMP, DHCP, TFTP, FXP, iSCSI, Bonjour, NFSv3, SFTP, AFP, UPnP, WEBDAV, CIFS, DDNS, SMTP, FTP, SMSC
Number of 2.5"/3.5" Bays
6
Processor Speed
1.60 GHz
HDMI
Yes
Network (RJ-45)
Yes

Description

The QNAP TS-653A 6-Bay Professional is a NAS Storage System with an operating system of QTS 4.2. It has a width of 10.1", a depth of 9.3", and a height of 6.9".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.